Beli float switch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Showa Corp. Float Switch
    Mulai

    Rp459.900

    Showa Corp. Float Switch
    Deskripsi:
    The OLV type Float Switches enables an electrical ON or OFF signal to be sent according to the fluid level inside the tank. This function can enable, through a relay; turning off the unit or machinery; switch on indicator lamps or set off buzzers to inform of the pump's fluid level situation.Possessing stoppers at both ends, the apparatus can be utilized in deep or shallow fluid levels.Ensure the Float Switches are connected to a relay. (Low capacitance)
    atribut:
    • Closing Capacity: AC 30VA; DC 50W
    • Closing Current (A): AC 0.33; DC 1.0
    • Closing Voltage (V): AC 200; DC 200
    • Contact Resistance (ohm): Under 0.1
    • Withstanding Resistance: AC 1000V 1Min
    • Appropriate Viscosity (mm²/s): Oils above 0.8 specific gravity, kinematic viscosity 2000
    • Body Material: Plastic
    • Insulation Resistance (MΩ): Over 100 (DC 500V Mega)
    • Temperature Range (°C): -20 to +80
  2. RS PRO Vertical Polypropylene Float Switch
    Mulai

    Rp269.900

    RS PRO Vertical Polypropylene Float Switch
    Deskripsi:
    RS PRO 250V Miniature Vertical Float Switch (24 x 43mm)A hardwearing food safe miniature float switch ideal for use with water dispensers, tank monitoring systems, vending machines, coffee machines and printing machines. Constructed from hardwearing Polypropylene housing sealed to IP67 for protection from contamination.Designed for versatility the 250V float switch can be fitted to the top or bottom mounted within the tank and when mounted with the stem up the operating function is reversed.Easy to install the vertical food safe float switch is fitted with a 24 AWG 300mm UL 1007 lead and is suitable for operating temperatures of -20°C to +80°C.Versions Available:(519-232) - N/O 250Vac 24mm dia 43mm long
    atribut:
    • Body Material: PP
    • Cable Length (mm): 300
    • Device Type: Float
    • For use with: Water, Dilute Acid, Detergent
    • Gasket Material: Silicone
    • Interface: Cable
    • Maximum DC Voltage (V): 200
    • Maximum Operating Temperature (°C): 80
    • Maximum Pressure (bar): 1
    • Minimum Operating Temperature (°C): -20
    • Mounting Type: Vertical
    • Standards Met: FDA
    • Switch Output: Direct Load
  3. DAYTON Sump & Sewage Float & Diaphragm Switch
    Mulai

    Rp1.199.900

    DAYTON Sump & Sewage Float & Diaphragm Switch
    Deskripsi:
    These vertical float switches are suitable for smaller-diameter sump basins since they use a float that moves a rod straight up and down to activate the switch. The switch starts and stops the pump automatically when the water reaches a preset level.
    atribut:
    • UNSPSC: 39121531
    • Float Material: ABS
  4. RS PRO Vertical Stainless Steel Float Switch
    Mulai

    Rp2.499.900

    RS PRO Vertical Stainless Steel Float Switch
    Deskripsi:
    Stainless Steel, Vertical Float Switch – Vertical MountThe RS PRO 312-7164 is an internal fitting float switch. This compact switch measures just 64mm high and 28mm in diameter. The 312-7164 is made from 316 grade stainless steel which means it offers great resistance against corrosion. How is it mounted?The 312-7164 float switch is mounted from the inside of the tank, so you will require access to the inside of the tank. It can be mounted on the top or bottom. Can I reverse the switch action?Yes, the switch action can be reversed by removing the float, inverting it and refitting it to the stem. What cable does it come with?The 312-7164 comes with a 3m long XLPE cable in AWG22 wire size. SPST outputInternal vessel mountingFloat reversal, rise or fall operateTop or bottom tank mountingSilicone sealing washerMaximum pressure: 10 bar kg/cm2Contact resistance: 200mΩCable: XLPE, AWG22Clearance hole diameter: 10mmSwitching capacity: 50VA at 240Vac/200Vdc (max. switching current: 1A)
    atribut:
    • Body Material: Stainless Steel
    • Cable Length (mm): 300
    • Device Type: Float
    • Maximum Pressure (bar): 10
    • Mounting Type: Vertical
  5. TORA Float Switch
    Mulai

    Rp57.900

    TORA Float Switch
    atribut:
    • Current (A): 16 (8)
    • Frequency (Hz): 50-60
    • Voltage (V): 125 AC/250 AC
  6. ZOELLER Sump & Sewage Float & Diaphragm Switch
    Mulai

    Rp3.799.900

    ZOELLER Sump & Sewage Float & Diaphragm Switch
    Deskripsi:
    These vertical float switches are suitable for smaller-diameter sump basins since they use a float that moves a rod straight up and down to activate the switch. The switch starts and stops the pump automatically when the water reaches a preset level.
    atribut:
    • UNSPSC: 39121531
    • Agency Compliance: CSA
    • Amps (A): 15
    • Contact Default: Normally Open
    • Cord Length (ft): 15
    • Electrical Connection: Piggyback
    • Float Dia. (inch): 6-1/2
    • Float Length (inch): 18
    • Float Material: Polypropylene; PVC
    • For use with: Combination Starter on 3 Ph Pumps
    • Includes: Mounting Clamp
    • Manufacturer Part Number: 10-5116
    • Maximum Liquid Temperature (°F): 140
    • NEC Cord Designation: SJOW
    • Off Point: Adjustable
    • On Point: Adjustable
    • Rated Voltage (V): 115 AC
    • Switch Actuation: Tethered Mechanical Float Switch
  7. MADISON Vertical Mount Closed Tank Level Switch
    Mulai

    Rp429.900

    MADISON Vertical Mount Closed Tank Level Switch
    atribut:
    • UNSPSC: 39121531
    • Contact Form: SPST
    • Maximum Voltage (V) : 240
    • Mounting: Vertical Open Tank
  8. Riko Float Switch (Saklar Pelampung)
    Mulai

    Rp1.999.900

    Riko Float Switch (Saklar Pelampung)
    atribut:
    • Maximum switch Current: DC/AC0.5A
    • Material: PP (polypropylene)
    • Power Supply: AC100V 50/60Hz
  9. FLOWLINE Non-Contact Ultrasonic Liquid Level Sensor
    Mulai

    Rp12.999.900

    FLOWLINE Non-Contact Ultrasonic Liquid Level Sensor
    Deskripsi:
    Ultrasonic liquid level sensor transmitters use high-frequency sound waves and transducers to measure and calculate remaining fluid volume in a storage container. Transmitters display measurements gathered by sensors.
    atribut:
    • Connection Type: NPT
  10. SJE-RHOMBUS Sump & Sewage Float & Diaphragm Switch
    Mulai

    Rp1.399.900

    SJE-RHOMBUS Sump & Sewage Float & Diaphragm Switch
    Deskripsi:
    These tether float switches are activated by a float that is attached to the pump by a flexible tether that can be adjusted so the pump starts and stops automatically at preset levels. They require more space to operate compared to vertical float switches since the flexible tether moves in an arc as the water level rises and falls in the sump basin.
    atribut:
    • UNSPSC: 39121531
    • Switch Actuation: Tether Float
  11. RS PRO RS PRO Float Switch PP
    Mulai

    Rp329.900

    RS PRO RS PRO Float Switch PP
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  12. PHCC PRO SERIES Sump & Sewage Float & Diaphragm Switch
    Mulai

    Rp2.299.900

    PHCC PRO SERIES Sump & Sewage Float & Diaphragm Switch
    Deskripsi:
    These tether float switches are activated by a float that is attached to the pump by a flexible tether that can be adjusted so the pump starts and stops automatically at preset levels. They require more space to operate compared to vertical float switches since the flexible tether moves in an arc as the water level rises and falls in the sump basin.
    atribut:
    • UNSPSC: 39121531
    • Agency Compliance: UL
    • Amps (A): 12
    • Contact Default: Normally Open
    • Cord Length (ft): 10
    • Electrical Connection: Piggyback
    • Maximum Liquid Temperature (°F): 104
  13. SUMP ALARM Sump & Sewage Float & Diaphragm Switch
    Mulai

    Rp929.900

    SUMP ALARM Sump & Sewage Float & Diaphragm Switch
    Deskripsi:
    These tether float switches are activated by a float that is attached to the pump by a flexible tether that can be adjusted so the pump starts and stops automatically at preset levels. They require more space to operate compared to vertical float switches since the flexible tether moves in an arc as the water level rises and falls in the sump basin.
    atribut:
    • UNSPSC: 39121531
    • Agency Compliance: CE, IP68, IEC60730 1
    • Amps (A): 13
    • Float Material: Polypropylene
    • Maximum Liquid Temperature (°F): 140
    • Mounting Bracket Material: ABS
    • NEC Cord Designation: PVC Jacket
    • Off Point (°): 45 Below Horizontal
    • On Point (°): 45 Above Horizontal
    • Rated Voltage (V): 120 AC/ 230 AC/12 DC
  14. BULTRAX Float Switch Automatic for Submersible Pump (Otomatis Pompa Celup)
    Mulai

    Rp52.900

    BULTRAX Float Switch Automatic for Submersible Pump (Otomatis Pompa Celup)
    Deskripsi:
    Tahan hingga 100,000 klik
    atribut:
    • Voltage: 220/380
    • Working Power (W): 500
    • Current (V): 4-8
    • Cable Size (A): 0.5
    • Maximum Working Pressure (MPa): 1
    • Waterproof Grade Temperature (°C): IP 68
    • Working Pressure (mm): 0.6
    • Working Temperature Range (MPa): 0-70
Daftar Harga float switch Terbaru November 2026
Fort Saklar Pelampung Kontrol Tangki Air (Radar Float Switch)Rp85.900
York Pump Float Switch Spare Part Pompa AirRp109.900
AS ONE Float Switch Long TypeRp2.899.900
Showa Corp. Float SwitchRp459.900
RS PRO Vertical Polypropylene Float SwitchRp269.900
AS ONE Float Level SwitchRp929.900
DAYTON Sump & Sewage Float & Diaphragm SwitchRp1.199.900
RS PRO Vertical Stainless Steel Float SwitchRp2.499.900
TORA Float SwitchRp57.900
ZOELLER Sump & Sewage Float & Diaphragm SwitchRp3.799.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait